The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MI100
Carlo Gavazzi Current Transformers, MI Series
Product Description
Current Transformer, 100A, 1-Ph
Specifications
Specifications
Current Ratio
250
Insulation Level (V)
250 V
Termination
Cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H10005AXXX
MFG Item Number
CTD10H10005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
1,000:5
Burden - Class 1 (VA)
20 VA
Burden - Class 3 (VA)
25 VA
Burden - Class 0.5 (VA)
12 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H12005AXXX
MFG Item Number
CTD10H12005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
1,200:5
Burden - Class 1 (VA)
25 VA
Burden - Class 3 (VA)
30 VA
Burden - Class 0.5 (VA)
15 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H12505AXXX
MFG Item Number
CTD10H12505AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
1250:5
Burden - Class 1 (VA)
25 VA
Burden - Class 3 (VA)
30 VA
Burden - Class 0.5 (VA)
15 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H15005AXXX
MFG Item Number
CTD10H15005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
1,500:5
Burden - Class 1 (VA)
30 VA
Burden - Class 3 (VA)
40 VA
Burden - Class 0.5 (VA)
20 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H16005AXXX
MFG Item Number
CTD10H16005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
1,600:5
Burden - Class 1 (VA)
30 VA
Burden - Class 3 (VA)
40 VA
Burden - Class 0.5 (VA)
20 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H20005AXXX
MFG Item Number
CTD10H20005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
2,000:5
Burden - Class 1 (VA)
40 VA
Burden - Class 3 (VA)
50 VA
Burden - Class 0.5 (VA)
25 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H25005AXXX
MFG Item Number
CTD10H25005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
2,500:5
Burden - Class 1 (VA)
50 VA
Burden - Class 3 (VA)
60 VA
Burden - Class 0.5 (VA)
30 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H30005AXXX
MFG Item Number
CTD10H30005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
3,000:5
Burden - Class 1 (VA)
50 VA
Burden - Class 3 (VA)
60 VA
Burden - Class 0.5 (VA)
30 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD10H32005AXXX
MFG Item Number
CTD10H32005AXXX
Product Description
CURRENT TRANSFORMER
Specifications
Specifications
Current Ratio
3,200:5
Burden - Class 1 (VA)
50 VA
Burden - Class 3 (VA)
60 VA
Burden - Class 0.5 (VA)
30 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Carlo Gavazzi
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved